Shop All Lanyards and Lifelines
Honeywell Miller
Self Retracting Lifeline, 65 ft., Red
Mfr # RL65G-Z7/65FT
Zoro # G0619641
product price: $1,969.99
/ea
Free Shipping & Returns
$1,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 65 ft.
- Weight Capacity 310 lb.
- Series MightyLite
- Color Red
- Tensile Strength 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RL65G-Z7/65FT
- Zoro # G0619641
- UPC # 612230152741
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 65 ft. |
Strap Width | 3/16" |
Cable Dia. | 3/16" |
SRL Length | 65 ft. |
Lifeline Length | 65 ft. |
Tagline Length | 65 ft. |
Lifeline Diameter | 3/16" |
Description
Self-Retracting Lifeline, Tagline Length 65 ft, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 65 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightyLite, ANSI Standards Met ANSI A10.32-2012, Z359.14-2014, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9828PUXL)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550370-L)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- DURABLE CORP 4' X 6' Black Anti-Fatigue Mat (597S46BK)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-11/9FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (231TWRS-Z7/6FTGN)
- HONEYWELL MILLER TITAN 50 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/50FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (233MK-Z7/6FTBK)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- KONG USA Trilonge, Dynamic Lanyard 10mm, 1, 90Mt (279I00190KK)
- Honeywell Miller Lanyards and Lifelines