Shop All Lanyards and Lifelines
Honeywell Miller
Self-Retracting Lifeline, 50 ft L, 3/4" W
Mfr # MFS-LES1-02/50FT
Zoro # G709768963
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Falcon+ Edge
- Number of Legs 1
- Weight Capacity 420 lb
- Anchoring Location Overhead or Foot Level
- SRL Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFS-LES1-02/50FT
- Zoro # G709768963
- UPC # 612230303198
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Lifeline Width | 3/4 in |
Details
Series | Falcon+ Edge |
Number of Legs | 1 |
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Anchoring Location | Overhead or Foot Level |
SRL Housing Material | Nylon |
Visual Load Indicator | Yes |
ANSI SRL Type | SRL |
ANSI Standards Met | ANSI Z359.14-2021 |
Sealed | No |
RFID Equipped | Yes |
Anchorage End Connection Type | Swivel Snap Hook |
Minimum Weight Capacity | 130 lb |
Other Standards | CSA Z259.2.2:2017 |
Minimum User Weight | 130 lb |
Harness End Connection | Carabiner |
Rescue Method | Self |
OSHA Standards Met | OSHA 1926.502 |
ANSI SRL Class (2021) | Class 2 |
Lifeline Material | Steel, Polyester |
Anchorage End Connection Material | Steel |
Harness End Connection Material | Steel |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Falcon+ Edge, ANSI Standards Met ANSI Z359.14-2021
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Sentry III Hard Hats - Replacement Parts (14429)
- WERNER Decoil Twinleg Lanyard Dcell Shock 6ft (C411200)
- US WEIGHT Magnetic Wall Mount with 7.5' Black Retractable Belt (U2502)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 090)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- HONEYWELL MILLER Fall Protection (MFS-OGC1-02/50FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- 3M DBI-SALA Adjustable Web Lanyard, 3 ft., Yellow (1231011)
- Honeywell Miller Lanyards and Lifelines