Shop All Lanyards and Lifelines
Honeywell Miller
Self-Retracting Lifeline, 50 ft L, 3/4" W
Mfr # MFS-LEP1-02/50FT
Zoro # G009769028
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Legs 1
- SRL Housing Material Nylon
- Weight Capacity 420 lb
- Series Falcon+ Edge
- Anchoring Location Overhead or Foot Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # MFS-LEP1-02/50FT
- Zoro # G009769028
- UPC # 612230303167
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Lifeline Width | 3/4 in |
Lifeline Length | 50 ft |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Falcon+ Edge, ANSI Standards Met ANSI Z359.14-2021
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 123351 Safety Padlock With Label, Keyed Differently, Nylon Shackle, Nylon, Red, 6/Pack (123351)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- GVS-RPB Z-Link Respirator (16-010-24)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (219WRS-Z7/6FTYL)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- HONEYWELL MILLER Vertical Lifeline, 50 ft., Blue, Gray (300L-Z7/50FTBL)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV06)
- Honeywell Miller Lanyards and Lifelines