Shop All Lanyards and Lifelines
This Product is Discontinued
Honeywell Miller
Self Retracting Lifeline, 30 ft., Red (Discontinued)
Mfr # MP30G-Z7/30FT
Zoro # G2174514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 30 ft.
- Weight Capacity 310 lb.
- Series Falcon
- Color Red
- Tensile Strength 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MP30G-Z7/30FT
- Zoro # G2174514
- UPC # 612230152949
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
SRL Length | 30 ft. |
Strap Width | 3/16" |
Cable Dia. | 3/16" |
Lifeline Diameter | 3/16" |
Lifeline Length | 30 ft. |
Tagline Length | 30 ft. |
Description
Self-Retracting Lifeline, Tagline Length 30 ft, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Falcon, ANSI Standards Met ANSI A10.32, ANSI Z359.14, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.