Shop All Lanyards and Lifelines
Honeywell Miller
Self-Retracting Lifeline, 30 ft L, 3/4" W
Mfr # MFS-LES1-02/30FT
Zoro # G309768912
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchoring Location Overhead or Foot Level
- SRL Housing Material Nylon
- Series Falcon+ Edge
- Visual Load Indicator Yes
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFS-LES1-02/30FT
- Zoro # G309768912
- UPC # 612230303211
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Lifeline Width | 3/4 in |
Lifeline Length | 30 ft |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Falcon+ Edge, ANSI Standards Met ANSI Z359.14-2021
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Spray/Dust Cover, FS, PK2 (AP470-022ORG-R)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KA6)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Matte Black) (HDCM-17MKG)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-11/6FT)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft L, 2Legs (MTL-OHW2-22/6FT)
- HONEYWELL MILLER SS energy absorber kit (SGXK-FS)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- 3M DBI-SALA Self Retracting Lifeline (3100607)
- Honeywell Miller Fall Protection