Shop All Lanyards and Lifelines
Honeywell Miller
Self-Retracting Lifeline, 30 ft L, 1Leg
Mfr # MML-OGC1-02/30FT
Zoro # G808621848
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MIGHTYLT
- Number of Legs 1
- Anchoring Location Overhead Only
- Weight Capacity 420 lb
- Length 30 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MML-OGC1-02/30FT
- Zoro # G808621848
- UPC # 612230301569
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Lifeline Length | 30 ft |
Details
Item | Self-Retracting Lifeline |
Series | MIGHTYLT |
Number of Legs | 1 |
Anchoring Location | Overhead Only |
Weight Capacity | 420 lb |
Anchorage End Connection Type | Swivel Snap Hook |
ANSI SRL Type | SRL |
Minimum User Weight | 130 lb |
Anchorage End Connection Material | Steel |
Sealed | No |
Harness End Connection | Carabiner |
Harness End Connection Material | Steel |
Lifeline Material | Steel |
ANSI SRL Class (2021) | Class 1 |
RFID Equipped | Yes |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W754)
- BRADY Arc Flash Protection Label, PK5, 99455 (99455)
- ANSELL VF, Cut Res glves, BL/Gr, 8, 61DD52, PR (11-561VP)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, XL, PR (7501)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-17/6FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LEP1-02/50FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., Black/Yellow (MFLAF2-11/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- GUARDIAN EQUIPMENT Halo Series 20 ft.L Self Retracting Lifeline (10909)
- Honeywell Miller Fall Protection