Shop All Lanyards and Lifelines
Honeywell Miller
Self-Retracting Lifeline, 20 ft L, 3/4" W
Mfr # MFS-LES1-02/20FT
Zoro # G109769065
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Series Falcon+ Edge
- SRL Housing Material Nylon
- Weight Capacity 420 lb
- Anchoring Location Overhead or Foot Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFS-LES1-02/20FT
- Zoro # G109769065
- UPC # 612230303204
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Width | 3/4 in |
Details
Item | Self-Retracting Lifeline |
Series | Falcon+ Edge |
SRL Housing Material | Nylon |
Weight Capacity | 420 lb |
Anchoring Location | Overhead or Foot Level |
Visual Load Indicator | Yes |
Number of Legs | 1 |
Harness End Connection | Carabiner |
Rescue Method | Self |
Sealed | No |
ANSI Standards Met | ANSI Z359.14-2021 |
Minimum Weight Capacity | 130 lb |
Anchorage End Connection Type | Swivel Snap Hook |
ANSI SRL Class (2021) | Class 2 |
RFID Equipped | Yes |
Other Standards | CSA Z259.2.2:2017 |
Minimum User Weight | 130 lb |
ANSI SRL Type | SRL |
OSHA Standards Met | OSHA 1926.502 |
Harness End Connection Material | Steel |
Anchorage End Connection Material | Steel |
Lifeline Material | Steel, Polyester |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Falcon+ Edge, ANSI Standards Met ANSI Z359.14-2021
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- HONEYWELL MILLER TITAN 50 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/50FT)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- HONEYWELL MILLER 30 ft.L Ladder Climbing Safety System (VG/30FT)
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, Adjustable Single Leg (82403)
- Honeywell Miller Lanyards and Lifelines