Shop All Lanyards and Lifelines
Honeywell Miller
Self-Retracting Lifeline, 20 ft L, 1Leg
Mfr # MML-OGC1-02/20FT
Zoro # G008621853
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Length 20 ft.
- Number of Legs 1
- Series MIGHTYLT
- Anchoring Location Overhead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MML-OGC1-02/20FT
- Zoro # G008621853
- UPC # 612230301552
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Length | 20 ft |
Details
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Number of Legs | 1 |
Series | MIGHTYLT |
Anchoring Location | Overhead Only |
Anchorage End Connection Type | Swivel Snap Hook |
Harness End Connection Material | Steel |
ANSI SRL Type | SRL |
Harness End Connection | Carabiner |
Anchorage End Connection Material | Steel |
Minimum User Weight | 130 lb |
RFID Equipped | Yes |
Sealed | No |
Lifeline Material | Steel |
ANSI SRL Class (2021) | Class 1 |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Poly Tissue Blanket, 56x90, PK24 (MS-B300)
- HONEYWELL NORTH Chin Strap, For Use With All North Hard Hats Black (A99C100)
- GSS SAFETY GSS Safety Pink Two Tone Lady Vest-2XL/3XL (7806-2XL/3XL)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape XLrg (ST24-3PGS-XL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-58/6FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 50 ft, 310 lb Weight Capacity (GA0050)
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., Black/Yellow (MFLAF2-11/6FT)
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- Honeywell Miller Lanyards and Lifelines