Shop All Lanyards and Lifelines
Honeywell Miller
Self Retracting Lifeline, 175 ft., Red
Mfr # SSRL175G1
Zoro # G4823266
product price: $25,617.99
/ea
Free Shipping & Returns
$25,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 175 ft.
- Weight Capacity 420 lb.
- Series Duraseal
- Color Red
- Tensile Strength 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SSRL175G1
- Zoro # G4823266
- UPC # 612230227784
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 175 ft. |
SRL Length | 175 ft. |
Strap Width | 3/16" |
Cable Dia. | 3/16" |
Lifeline Length | 175 ft. |
Lifeline Diameter | 3/16" |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 175 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Duraseal, ANSI Standards Met ANSI A10.32, ANSI Z359.14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Work Gloves, L ( 9 ), Black/Orange (MXVSBE/L)
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (136S0046CH)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (219WRS-Z7/6FTYL)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-38/6FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW2-28/6FT)
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SKRebar)
- Honeywell Miller Fall Protection