Shop All Lanyards and Lifelines
Honeywell Miller
Self-Retracting Lifeline, 130 ft L
Mfr # MML-OGC1-02/130FT
Zoro # G409769000
Free Shipping & Returns
$1,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- Series MightyLite+
- SRL Housing Material Aluminum, Stainless Steel
- Anchoring Location Overhead Only
- Length 130 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # MML-OGC1-02/130FT
- Zoro # G409769000
- UPC # 612230301590
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 130 ft. |
Lifeline Length | 130 ft |
Lifeline Diameter | 1/4 in |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 130 ft, Lifeline Material Steel, Kevlar, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series MightyLite+, ANSI Standards Met ANSI Z359.14-2021
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Smoke Tube, Includes (6) Tubes, (6) Tube Caps, Glass Material, Break-off Tip, Pack of 6 (2050-01)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 30ft Yellow Caution Belt (708419YBC)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XL, 900 PK, Purple (55084)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft L, 2Legs (MTL-OHW2-22/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8878T-Z7/6FTGN)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Vertical Lifeline, 150 ft, Blue, Gray (300L-Z7/150FTBL)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- KONG USA Back-Up Fall Protection Kit 50' (8021NSET50)
- Honeywell Miller Fall Protection