Shop All Lanyards and Lifelines
Honeywell Miller
Self Retracting Lifeline, 100 ft., Red
Mfr # SSRL100S1
Zoro # G4823290
Free Shipping & Returns
$8,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Duraseal
- Weight Capacity 420 lb.
- Color Red
- Tensile Strength 3000 lb.
- Harness Connection Steel Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # SSRL100S1
- Zoro # G4823290
- UPC # 612230227715
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Cable Dia. | 3/16" |
Strap Width | 3/16" |
SRL Length | 100 ft. |
Lifeline Length | 100 ft |
Lifeline Diameter | 1/4 in |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 100 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Duraseal, ANSI Standards Met ANSI A10.32, ANSI Z359.14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-125)
- HONEYWELL NORTH N95 Disposable Respirator, S, White, PK20 (14110387)
- GLOVE GUARD 1950 Dual Large End clip, Red (1950RD)
- CONDOR Anti-Slip Tape, Black/Yellow, 12 in x 60ft (GRAN5070)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101LA6)
- Honeywell Miller Lanyards and Lifelines