Shop All Lanyards and Lifelines
Honeywell Miller
Self Retracting Lifeline, 100 ft., Red
Mfr # SSRL100G2
Zoro # G4823248
product price: $7,680.99
/ea
Free Shipping & Returns
$7,680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft.
- Series Duraseal
- Weight Capacity 420 lb.
- Color Red
- Tensile Strength 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SSRL100G2
- Zoro # G4823248
- UPC # 612230227739
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Cable Dia. | 3/16" |
Strap Width | 3/16" |
SRL Length | 100 ft. |
Lifeline Length | 100 ft. |
Lifeline Diameter | 3/16" |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 100 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Duraseal, ANSI Standards Met ANSI A10.32, ANSI Z359.14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dipped Gloves, Black, S, 12 PK (96699S)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7 (LCU3-0007-NP_10x7)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLLG000400)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SS3375E)
- HONEYWELL MILLER Vertical Lifeline, 50 ft., Blue, Gray (300L-Z7/50FTBL)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- HONEYWELL MILLER Stretchable Web Lanyard, 6 ft., Green (219M-Z7/6FTGN)
- HONEYWELL MILLER 4 ft.L Web Lanyard W/2 Locking Snap (913TWLS-Z7/4FTGN)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- Honeywell Miller Fall Protection