Shop All Lanyards and Lifelines
Honeywell Miller
Self-Retracting Lifeline, 100 ft L, 1Leg
Mfr # MML-OGC1-02/100FT
Zoro # G008571554
Free Shipping & Returns
$1,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchoring Location Overhead Only
- Series MIGHTYLT
- Weight Capacity 420 lb
- Number of Legs 1
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # MML-OGC1-02/100FT
- Zoro # G008571554
- UPC # 612230301538
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft |
Lifeline Length | 100 ft |
Details
Anchoring Location | Overhead Only |
Series | MIGHTYLT |
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Number of Legs | 1 |
Anchorage End Connection Type | Swivel Snap Hook |
Lifeline Material | Steel |
RFID Equipped | Yes |
ANSI SRL Class (2021) | Class 1 |
Harness End Connection Material | Steel |
Sealed | No |
Minimum User Weight | 130 lb |
ANSI SRL Type | SRL |
Harness End Connection | Carabiner |
Anchorage End Connection Material | Steel |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 100 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7942)
- TINGLEY 2X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- KISHIGO Large Class 2 High Visibility Vest, Orange (S5001-L)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER 4 ft.L Web Lanyard W/2 Locking Snap (913TWLS-Z7/4FTGN)
- HONEYWELL MILLER Web Lanyard, 6 ft., Orange (T6121SS/6FTAF)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- Honeywell Miller Fall Protection