Shop All Pegboards
Honeywell Miller
Scaffold Choker, 310 lb Capacity
Mfr # 8180/22INGN
Zoro # G502017008
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22 in
- Includes Scaffold Choker
- Workers per System 1
- Standards ANSI, CSA, OSHA
- Tensile Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8180/22INGN
- Zoro # G502017008
- UPC # 612230114343
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Length | 22 in |
Lifeline Length | 22 in |
Cable Dia. | 22 in |
Webbing Width | 1 in |
Details
Includes | Scaffold Choker |
Item | Scaffold Choker |
Workers per System | 1 |
Standards | ANSI, CSA, OSHA |
Tensile Strength | 5,000 lb |
Includes Extension Post | No |
Visual Load Indicator | No |
Weight Capacity | 310 lb |
Brand and Series | Honeywell Miller |
Series | Miller |
Anchor Material | Steel |
Attachment Point | D-Ring |
Anchor Installation | Reusable |
Wear Pad | No |
Tie-Off Connector | D-Ring |
Pass-Through End | D-Ring |
D-Ring Material | Steel |
OSHA Standards Met | OSHA 1926.502 |
Description
Scaffold Choker, Includes Scaffold Choker, D-Ring Material Steel, Overall Length 22 in, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ASTM Standards Met ASTM B117-19, OSHA Standards Met OSHA 1926.502, Mounting Type Choker, Series Miller, Tensile Strength 5,000 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT212)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK)
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- RUBBERMAID DISH DRNR13.8X17.6 WH (6032-AR WHT)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Gray, PK2 (ALGSTRP3X32GALV)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Silver (35-P-3248GV)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Black, PK2 (ALGSTRP3X32BLK)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray 66 pc. Stainless Steel LocHook Asst 6 Hanging Bins (LBC-4SSH)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-4)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Red, PK2 (ALGBRD16X32RED)
- Honeywell Miller Pegboards