Shop All Rope Grabs
Honeywell Miller
Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel
Mfr # 8174MLS4-Z7/4FTYL
Zoro # G9754534
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Weight Capacity 310 lb.
- Color Yellow
- Tensile Strength 3600 lb.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8174MLS4-Z7/4FTYL
- Zoro # G9754534
- Country of Origin United States
- Category Rope Grabs
Dimensions
Length | 4 ft. |
Details
Item | Rope Grab with Lanyard |
Weight Capacity | 310 lb. |
Color | Yellow |
Tensile Strength | 3600 lb. |
Material | Stainless Steel |
For Use With | Full Body Harness |
Standards | Meets OSHA 1910.66, 1926.502, ANSI A10.32, Z359.1 Requirements |
For Rope Material | Synthetic |
Includes | Shock-Absorbing Lanyard |
Description
Rope Grab, Tensile Strength 3,600 lb, Weight Capacity 310 lb, For Use With Full Body Harness, Color Yellow, Includes Shock-Absorbing Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15996)
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- 3M E-A-R Vending Packs/ E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow (VP312-1250)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175WLS/3FTYL)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8", Stainless Steel (8173/U)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175SLS-Z7/3FTYL)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (8174/U)
- HONEYWELL MILLER Manual Rope Grab with O-Ring for 5/8-inch or 3/4-inch Synthetic Rope, 310 lb. Capacity (8174/U)
- WERNER 3 ft.L Rope Grab (L210101)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Stainless Steel (FS1118)
- Honeywell Miller Fall Protection