Shop All Lanyard & Lifeline Accessories
Honeywell Miller
Rope Control Handle
Mfr # QP-RHA
Zoro # G5996812
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum, Stainless Steel
- Color Black
- For Use With QuickPick Rescue Kit
- Length 11 in
- Line Material Aluminum, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # QP-RHA
- Zoro # G5996812
- UPC # 612230195779
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 11 in |
Overall Height | Rope Control Handle |
Details
Material | Aluminum, Stainless Steel |
Color | Black |
Item | Rope Control Handle |
For Use With | QuickPick Rescue Kit |
Line Material | Aluminum, Stainless Steel |
Standards | OSHA 1926, 1910.66, ANSI A10.32 |
Includes | Rope Control Handle |
Tensile Strength | 400 lb |
Weight Capacity | 400 lb |
Series | QuickPick |
Hardware Material | Aluminum, Stainless Steel |
Rescue System Component | Rope Clamp |
Product Type | Rope Control Handle |
Description
Rope Control Handle, Length 11 in, Color Black, For Use With QuickPick Rescue Kit, Standards OSHA 1926, 1910.66, ANSI A10.32, Hardware Material Aluminum, Stainless Steel, Product Type Rope Control Handle, Weight Capacity 400 lb, Includes Rope Control Handle, Line Material Aluminum, Stainless Steel, Tensile Strength 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U. S. STAMP & SIGN Headline, Ada Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 X 9, Gray (4812)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 2L (KNC2RB 2L 0R)
- KLEENGUARD Medium, 25 PK, White, SMS-Based Material (48972)
- HONEYWELL MILLER Shuttle, Silver/Orange, 7 In. L (1005709)
- HONEYWELL MILLER Twin Turbo™ Fall Limiter, Red (MFLC-2/)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- HONEYWELL MILLER Overhead Wheeled Trolley, Xenon (FPH_26940)
- HONEYWELL MILLER Mounting Bracket For Mr50 Unit (9054EV/)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 600' (FS700-58600)
- Honeywell Miller Fall Protection