Shop All Harness Kits
Honeywell Miller
Roofer's Fall Protection Kit, Size: Universal
Mfr # BRFK75/75FT
Zoro # G1386071
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Components lightweight full-body harness, reusable roof anchor (attachment ring included), compact training rope grab, shock-absorbing lanyard, high-strength rope lifeline and waterproof container. The 5/8" copolymer rope lifeline for this kit measures is 75 ft. (23 m) long
- Harness Application General Industry
- Series Titan
- Weight Capacity 400 lb
- Brand and Series Honeywell Miller Titan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # BRFK75/75FT
- Zoro # G1386071
- UPC # 612230061906
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Roofer's Fall Protection Kit |
Kit Components | lightweight full-body harness, reusable roof anchor (attachment ring included), compact training rope grab, shock-absorbing lanyard, high-strength rope lifeline and waterproof container. The 5/8" copolymer rope lifeline for this kit measures is 75 ft. (23 m) long |
Harness Application | General Industry |
Series | Titan |
Weight Capacity | 400 lb |
Brand and Series | Honeywell Miller Titan |
Harness | General Industry with Mating Buckle Legs |
Kit Application | General Industry |
Anchorage Type | Roofing Anchor |
Connecting Device | 3 ft. Shock Absorbing Lanyard with Trailing Rope Grab |
Lifeline | 75 ft. |
Harness Sizing | Universal |
ANSI Standards Met | ANSI |
OSHA Standards Met | OSHA |
Anchor Base Attachment Style | Flat/Pitched Roofs |
Description
Fall Protection Kit, Anchor Base Attachment Style Flat/Pitched Roofs, Kit Components 75 ft Rope Lifeline, Trailing Rope Grab, Anchor, Harness, 3 ft Shock-Absorbing Lanyard, Waterproof Container, Harness Sizing Universal, Weight Capacity 400 lb, Connecting Device 3 ft Shock Absorbing Lanyard with Trailing Rope Grab, Harness General Industry with Mating Buckle Legs, Anchorage Type Roofing Anchor, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Kit Type With Roofing Anchor, Lifeline 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, L, Black, Polyester (488C71)
- MCR SAFETY Glasses, 8X16'' .040 Visor PETG Sheet CSA, 25PK (181640CSA)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 11 ft. Black Belt (M630D-BK-BK-110)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS1275X)
- HONEYWELL MILLER Miller Titan ReadyRoofer Fall Protection System Kit (BRFK50-Z7/50FT)
- HONEYWELL MILLER Fall Protection Kit, Size: L/XL (BRFKT50-Z7/50FT)
- HONEYWELL MILLER Fall Protection Kit, Size: Universal (TK4051-Z7/U/6FTAK)
- HONEYWELL MILLER Roofer's Fall Protection Kit, Size: Universal (BRFK25-Z7/25FT)
- GEMTOR Fall Protection Kit, Size: Universal (VP851-2)
- CONDOR Fall Protection Kit, General Use, 6 ft Shock-Absorbing Lanyard / Harness / Storage Bag, Universal (19F395)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- Honeywell Miller Fall Protection