Shop All Harness Kits
Honeywell Miller
Roofer's Fall Protection Kit, Size: Universal
Mfr # BRFK25-Z7/25FT
Zoro # G0695707
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Components lightweight full-body harness, reusable roof anchor with attachment D-ring, compact training rope grab, shock-absorbing lanyard, high-strength rope lifeline and waterproof container. The 5/8" high-strength copolymer rope lifeline for this kit is 25 ft. (7.6 m) long
- Color Orange
- Hardware Material Steel
- Standards OSHA 1926.502, 1910.66, ANSI
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # BRFK25-Z7/25FT
- Zoro # G0695707
- UPC # 612230222154
- Country of Origin Mexico
- Category Harness Kits
Description
Fall Protection Kit, Anchor Base Attachment Style Flat/Pitched Roofs, Kit Components Rope, Rope Grab, Roof Anchor, Storage Bucket, Harness (T4000/UAK), 3 ft Shock-Absorbing Lanyard, Harness Sizing Universal, Weight Capacity 400 lb, Connecting Device 3 ft Shock Absorbing Lanyard with Trailing Rope Grab, Harness General Industry with Mating Buckle Legs, Anchorage Type Roofing Anchor, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Kit Type With Roofing Anchor, Lifeline 25 ft, Series Titan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- AIR SYSTEMS INTL Sensor Lead (CO-91SL)
- KINCO Waterproof Glove, XXL, Black, PR (2051-2XL)
- HONEYWELL MILLER Fall Protection Kit, Size: Universal (TK4051-Z7/U/6FTAK)
- HONEYWELL MILLER Fall Protection Kit, Size: L/XL (BRFKT50-Z7/50FT)
- HONEYWELL MILLER Miller Titan ReadyRoofer Fall Protection System Kit (BRFK50-Z7/50FT)
- GEMTOR Fall Protection Kit, Size: Universal (VP851-2)
- SQUIDS BY ERGODYNE Black and Gray Fall Restraint Kit (3201)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 50ft. Maxima Lifeline+PD-6101 Large Pro-Deluxe Harness (3211-50L)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- Honeywell Miller Fall Protection