Shop All Anchorage Connectors
Honeywell Miller
Roof Anchor Post, 26 In. L, 9-5/9 In. D
Mfr # X10002
Zoro # G4402106
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 26 in
- Includes (4) Clamp Assembly Kit, (2) Extension Bars and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # X10002
- Zoro # G4402106
- UPC # 612230183967
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 26 in |
Depth | 9 5/9 in |
Width | 15 1/2 in |
Description
Roof Anchor, Anchor Material Aluminum, Stainless Steel, D-Ring Material Stainless Steel, Clamp Compatible Seam Standing Seam, Length 26 in, Workers per System 1, Number of Clamps 4, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Mounting Type Clamp-On, Weight Capacity 310 lb, Width 15 1/2 in, ANSI Standards Met ANSI A10.32-2004, ANSI Z359.1, OSHA Standards Met OSHA, Anchor Installation Permanent, Fits Standing Seams Yes, Hinged No, Includes Mounting Hardware Yes, Series Fusion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage(TM) Gas Mask, M (10031342)
- ARIAT Athletic Shoe, C, 8 1/2, Black, PR (10040324)
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/M)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- HONEYWELL MILLER Cross-Arm Strap, 5,000 lb Capacity (8185/3FTGN)
- HONEYWELL MILLER Roof Anchor, 3-1/2 In. W, 7 In. L (RA30-1/)
- HONEYWELL MILLER Beam Anchor, Steel (410/)
- HONEYWELL MILLER Beam Clamp, Up to 12-1/2 In L, Steel (455/)
- HONEYWELL MILLER Shadow Adjustable Beam Anchor, Aluminum/Bronze (8816-14/)
- HONEYWELL MILLER Dura Hoist Anchor Plate, Weld On (DH-AP-5/)
- MSA SAFETY Roof Anchor, 12-1/2 In. D, PK3 (416068)
- Honeywell Miller Fall Protection