Shop All Anchorage Connectors
Honeywell Miller
Roof Anchor Post, 22 In. L, 9 In. D
Mfr # X10031
Zoro # G4402072
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 22 in
- Includes 10-1/2 in Toggle Bolt Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # X10031
- Zoro # G4402072
- UPC # 612230184001
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 22 in |
Depth | 9 in |
Width | 15 1/4 in |
Details
Item | Roof Anchor |
Anchor Material | Aluminum, Stainless Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | 10-1/2 in Toggle Bolt Kit |
Attachment Point | Fixed D-Ring |
Standards | OSHA, ANSI A10.32 and Z359.1-2007 |
Attaches To | Built Up Roof, Membrane |
Material | Stainless Steel/Aluminum |
D-Ring Material | Stainless Steel |
Brand and Series | Honeywell Miller Fusion |
Workers per System | 1 |
For Roof Orientation | Flat |
Series | Fusion |
Hinged | No |
Includes Mounting Hardware | Yes |
Fits Standing Seams | Yes |
For Surface Material | Membrane |
Anchor Installation | Permanent |
OSHA Standards Met | OSHA |
ANSI Standards Met | ANSI A10.32-2004, ANSI Z359.1 |
Description
Roof Anchor, Anchor Material Aluminum, Stainless Steel, D-Ring Material Stainless Steel, Length 22 in, Workers per System 1, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Mounting Type Clamp-On, Weight Capacity 310 lb, Width 15 1/4 in, ANSI Standards Met ANSI A10.32-2004, ANSI Z359.1, OSHA Standards Met OSHA, Anchor Installation Permanent, Fits Standing Seams Yes, Hinged No, Includes Mounting Hardware Yes, Series Fusion, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable LED Headlamp and Work Light, For Hard Hats, 300 Lumens, Three Modes, All-Day Runtime (56062)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 7.5 ft. Cautionion Belt (MS630-YW-CAUYB-75)
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- HONEYWELL MILLER Roof Anchor, 23 In. L, 16 In. W, 15 In. D (X10030)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- HONEYWELL MILLER Beam Anchor, 24" L, 24" D (8814-24/)
- HONEYWELL MILLER Cross-Arm Anchorage Strap, With 2 D-Rings, Reusable, Polyester, 400 lb Capacity, 6 ft L (8183/6FTGN)
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- HONEYWELL MILLER Beam Anchor, Temporary, 3-14 In L (8816-14/)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104531)
- Honeywell Miller Anchorage Connectors