Shop All Anchorage Connectors
Honeywell Miller
Roof Anchor Post, 22 In. L, 15-1/4 In. W
Mfr # X10011
Zoro # G4402081
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Includes Rivet Kit with Sealing Washers and Mastic Tape
- Attachment Point Fixed D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # X10011
- Zoro # G4402081
- UPC # 612230183981
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 22 in |
Width | 15 1/4 in |
Depth | 8 3/5 in |
Details
Item | Roof Anchor |
Anchor Material | Aluminum, Stainless Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Rivet Kit with Sealing Washers and Mastic Tape |
Attachment Point | Fixed D-Ring |
Standards | OSHA, ANSI A10.32 and Z359.1-2007 |
Attaches To | Metal Sheathing Roof |
D-Ring Material | Stainless Steel |
Material | Stainless Steel/Aluminum |
Anchor Installation | Permanent |
For Roof Orientation | Flat |
For Surface Material | Metal |
Series | Fusion |
Workers per System | 1 |
Hinged | No |
Brand and Series | Honeywell Miller Fusion |
Fits Standing Seams | Yes |
Includes Mounting Hardware | Yes |
OSHA Standards Met | OSHA |
ANSI Standards Met | ANSI A10.32-2004, ANSI Z359.1 |
Description
Roof Anchor, Anchor Material Aluminum, Stainless Steel, D-Ring Material Stainless Steel, Length 22 in, Workers per System 1, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Mounting Type Clamp-On, Weight Capacity 310 lb, Width 15 1/4 in, ANSI Standards Met ANSI A10.32-2004, ANSI Z359.1, OSHA Standards Met OSHA, Anchor Installation Permanent, Fits Standing Seams Yes, Hinged No, Includes Mounting Hardware Yes, Series Fusion, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-118 (FS-17-118)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- HONEYWELL MILLER Roof Anchor Post, 18 In. L, 8-3/5 In. D (X10010)
- HONEYWELL MILLER Beam Trolley, 3-4-1/2 In L, Steel (9065/BK)
- HONEYWELL MILLER D-Bolt Anchor, Permanent, 400 lb. Cap (416/)
- HONEYWELL MILLER Beam Clamp, Up to 9 In L, Steel (450/)
- HONEYWELL MILLER Beam Anchor, 24" L, 24" D (8814-24/)
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- GUARDIAN EQUIPMENT CB-18 Weld-On Post (10655)
- Honeywell Miller Anchorage Connectors