Shop All Anchorage Connectors
Honeywell Miller
Roof Anchor, 3-1/2 In. W, 7 In. L
Mfr # RA30-1/
Zoro # G1548206
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 12 in
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RA30-1/
- Zoro # G1548206
- UPC # 612230073169
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 12 in |
Width | 2 in |
Details
Item | Roof Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Installation Hardware |
Attachment Point | Pivot D-Ring |
Standards | OSHA, ANSI and CSA standards |
Material | Steel |
D-Ring Material | Steel |
Workers per System | 1 |
Anchor Installation | Reusable |
Includes Mounting Hardware | Yes |
For Surface Material | Wood |
Hinged | No |
For Roof Orientation | Flat, Inclined |
Fits Standing Seams | No |
Brand and Series | Honeywell Miller |
OSHA Standards Met | OSHA 1926.502 |
ANSI Standards Met | ANSI |
Other Standards | CSA |
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Length 12 in, Workers per System 1, Attachment Point Pivot D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 2 in, ANSI Standards Met ANSI, OSHA Standards Met OSHA 1926.502, Other Standards CSA, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERMARK Keep Pets Off Grass Sign with Forest Green Stake Kit (EV122588)
- MCR SAFETY Gloves, Brown Sel Leather Welder, 12PK (4300)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass Steel (FS200-1422-V-SB)
- STAIRMASTER 9" Stair Tread 4'6" Yellow-Black (500-YB46)
- HONEYWELL MILLER Beam Anchor, 24" L, 24" D (8814-24/)
- HONEYWELL MILLER Dura Hoist Anchor Plate, Weld On (DH-AP-5/)
- HONEYWELL MILLER Beam Trolley, 3-4-1/2 In L, Steel (9065/BK)
- HONEYWELL MILLER Shadow Adjustable Beam Anchor, Aluminum/Bronze (8816-14/)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- HONEYWELL MILLER Roof Anchor, 23 In. L, 16 In. W, 15 In. D (X10030)
- SAFEWAZE Heavy Duty Cross Arm Strap, 6 ft. (FS810-6)
- Honeywell Miller Anchorage Connectors