Shop All Harnesses
Honeywell Miller
Rknar-Qc/S/Mbk Arc-Rated Harnesses S/M 400 Lb
Mfr # RKNAR-QC/S/MBK
Zoro # G709009660
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # RKNAR-QC/S/MBK
- Zoro # G709009660
- UPC # 612230147839
- Country of Origin United States
- Category Harnesses
Description
Miller by Honeywell Arc-Rated Harnesses, Size S/M, 400 lb, 10000 lb Tensile, Kevlar/Nomex Webbing Strap, Fastening Method: Glass-Filled Nylon Cam Buckle, Quick-Connect Leg Strap Buckle, Back D-Ring, Full Vest, BlackThe Revolution Arc Rated Products are Designed to Protect Workers From Falls Caused by Electric Arc-Flash and Arc-Blast Exposure When Working at Heights or in Confined Space Applications Near Energized Electrical Sources.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980M)
- CONDOR Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, XL, 1 PR (29JV53)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Light Blue (7005PFXL)
- NMC Individual Character Stencil 12" Number Set, PMC12-F (PMC12-F)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAT-QCBCUG)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222222)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC1A4)
- HONEYWELL MILLER Titan II Full Body Harness, Vest Style, Polyester, Orange, Size L/XL (T4500/UAK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- PETZL TOP CROLL chest harness with integrated CROLL, Large (8-13mm rope) (C081CA00)
- Honeywell Miller Harnesses