Honeywell Miller

Retrieval Unit, Self Retracting, 50 Ft, Red (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

  • Tripod Height 7 ft
  • Tensile Strength 3000 lbs.
  • Height Range 84 in to 7 ft
  • Winch Cable Length 50 ft
  • SRL Cable Length 50 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tripod Height 7 ft
Height Range 84 in to 7 ft
Winch Cable Length 50 ft
SRL Cable Length 50 ft
Base Radius Range 63 in
Winch Cable Dia. 3/16 in
SRL Cable Dia. 0.1875 in
Length 12"
Height 16"
Width 9"
Min. Height 84 in
Max. Height 7 ft
Max. Base Radius 63 in

Description

Confined Space Entry System, Confined Space Component Tripod System, Includes Mfr. No. 17D-1-Z7, Mounting Bracket, For Use With Confined Space Applications, 1XEP6 DuraHoist, or 5T536 Tripod, Winch Cable Length 50 ft, Includes Winch Yes, Winch Cable Material Not Applicable, Winch Weight Capacity 350 lb, Includes SRL Yes, Weight Capacity 350 lb, SRL Cable Material Aluminum, Steel, Tripod Material Aluminum, System Includes SRL, Winch, SRL Cable Length 50 ft, SRL Weight Capacity 350 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.