Shop All Rescue & Descent Equipment
Honeywell Miller
Rescue System w/BackUp Brk, Cable 50 ft
Mfr # QP/50FT
Zoro # G8522552
Free Shipping & Returns
$3,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 8,000 lbf
- Weight Capacity 400 lb
- Includes Handled Pole Carrying Case and Backpack
- Standards ANSI A10.32, ANSI Z359.4, OSHA 1910.66, OSHA 1926
- Cable Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # QP/50FT
- Zoro # G8522552
- UPC # 612230194543
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 50 ft |
Cable Dia. | 7/16 in |
Overall Length | 50 ft |
Max. Working Length | 50 ft |
Cable Diameter | 0.438 in |
Maximum Working Length | 50 ft |
Description
Rescue System, Color Red, Weight Capacity 400 lb, Standards ANSI A10.32, ANSI Z359.4, OSHA 1910.66, OSHA 1926, Workers per System 1, Maximum Working Length 50 ft, Rescue System Component Rescue Kit, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes Handled Pole Carrying Case and Backpack, Harness End Connection Carabiner, Anchorage End Connection D-Ring, Anchor Style Included Webbed Strap Pass-Through, Cable Diameter 0.438 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- PELICAN Micro Case, Yellow, 7.50 x 3.87 x 2.43 In (1030)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - S / M (NM-SV-101-YW-S/M)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- HONEYWELL MILLER Rescue and Descent System, 75 ft. L (SECRKT/75FT)
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- HONEYWELL MILLER 150 ft.L Safescape Elite Rescue Descent (SE/150FT)
- HONEYWELL MILLER Rescue and Descent System, 200 ft, 300 lb Capacity (70-200/200FT)
- HONEYWELL MILLER Descent Device Unit (8113/)
- PETZL Descender, For Rope Size 3/8 to 1/2", High Strength Aluminum (D11)
- Honeywell Miller Rescue & Descent Equipment