Honeywell Miller

Rescue System, Cable 75 ft (Discontinued)


Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Rescue & Descent Equipment

Key Features

  • Tensile Strength 8,000 lbf
  • Weight Capacity 310 lb
  • Length 75 ft
  • Includes Carabiner, Carrying Bag, Miller WristBandit(TM) Tool Lanyard, Pole, Pulley, Rope, Rope Control Handle, Webbed Strap Pass-Through Anchor
  • Standards ANSI A10.32, OSHA 1910.66, OSHA 1926
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 75 ft
Cable Dia. 7/16 in
Overall Length 75 ft
Max. Working Length 75 ft
Maximum Working Length 75 ft
Cable Diameter 0.438 in

Description

Rescue System, Color Red, Weight Capacity 310 lb, Standards ANSI A10.32, OSHA 1910.66, OSHA 1926, Workers per System 1, Maximum Working Length 75 ft, Rescue System Component Rescue Kit, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes Carabiner, Carrying Bag, Miller WristBandit(TM) Tool Lanyard, Pole, Pulley, Rope, Rope Control Handle, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.