Shop All Rescue & Descent Equipment
Honeywell Miller
Rescue System, Cable 25 ft
Mfr # QP-1/25FT
Zoro # G5909312
product price: $1,562.99
/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 8,000 lbf
- Weight Capacity 310 lb
- Includes Handled Pole Carrying Case and Backpack
- Standards ANSI A10.32, OSHA 1910.66, OSHA 1926
- Cable Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # QP-1/25FT
- Zoro # G5909312
- UPC # 612230195465
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 25 ft |
Cable Dia. | 7/16 in |
Overall Length | 25 ft |
Max. Working Length | 25 ft |
Maximum Working Length | 25 ft |
Cable Diameter | 0.438 in |
Description
Rescue System, Color Red, Weight Capacity 310 lb, Standards ANSI A10.32, OSHA 1910.66, OSHA 1926, Workers per System 1, Maximum Working Length 25 ft, Rescue System Component Rescue Kit, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes Handled Pole Carrying Case and Backpack, Harness End Connection Carabiner, Anchorage End Connection D-Ring, Anchor Style Included Webbed Strap Pass-Through, Cable Diameter 0.438 in, Carabiner Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Black, PR (IEX-MIG-02-S)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-750-2-WT)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (4568)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9693PUM)
- HONEYWELL MILLER Rescue and Descent System, 75 ft. L (SECRKT/75FT)
- HONEYWELL MILLER 150 ft.L Safescape Elite Rescue Descent (SE/150FT)
- HONEYWELL MILLER 75 FT Safescape Elite Rescue Descent (SE/75FT)
- HONEYWELL MILLER Rescue and Descent System, 200 ft, 300 lb Capacity (70-200/200FT)
- HONEYWELL MILLER Descent Device Unit (8113/)
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- CONDOR Confined Space Winch, Aluminum, 16" L (GR7281)
- Honeywell Miller Rescue & Descent Equipment