Shop All Rescue & Descent Equipment
This Product is Discontinued
Honeywell Miller
Rescue System, 330 lb., Krnmntle, 3100 lb. (Discontinued)
Mfr # SEWPKT/350FT
Zoro # G3496552
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 330 lb
- Hardware Material Aluminum, Nylon, Steel
- For Use With Full Body Harness
- Length 350 ft
- Tensile Strength 3,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SEWPKT/350FT
- Zoro # G3496552
- UPC # 612230178024
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 350 ft |
Strap Width | 1 in |
Details
Item | Rescue and Descent System |
Weight Capacity | 330 lb |
Hardware Material | Aluminum, Nylon, Steel |
For Use With | Full Body Harness |
Tensile Strength | 3,100 lb |
Includes | Carabiner |
Standards | OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A |
Color | Red |
Line Material | Kernmantle |
Locking Anchorage Connection Hook Type | Carabiner |
Harness Hook Gate Opening | 1 in |
Locking Harness Connection Hook Type | Carabiner |
Anchorage Hook Gate Opening | 1 in |
Description
Rescue and Descent System, Color Red, Weight Capacity 330 lb, Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A, Line Material Kernmantle, Includes Carabiner, For Use With Full Body Harness, Hardware Material Aluminum, Nylon, Steel, Tensile Strength 3,100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.