Shop All Lanyards and Lifelines
This Product is Discontinued
Honeywell Miller
Rescue Self Retracting Lifeline, 50 ft., Red (Discontinued)
Mfr # MR50GB-Z7/50FT
Zoro # G0480545
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 50 ft.
- Weight Capacity 310 lb.
- Series MightEvac
- Color Red
- Tensile Strength 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MR50GB-Z7/50FT
- Zoro # G0480545
- UPC # 612230153052
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Cable Dia. | 3/16" |
Tagline Length | 130 ft. |
Lifeline Diameter | 3/16" |
Description
Self-Retracting Lifeline, Tagline Length 130 ft, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Mounting Bracket, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightEvac, ANSI Standards Met ANSI, Color Red, Lifeline Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.