Shop All Ladder Accessories
Honeywell Miller
Rescue Ladder, Black, 310 lb Capacity
Mfr # 9058/30FTBK
Zoro # G002492626
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Attached Bag, Carabiner
- Series 9058
- Color Black
- Attachment Point Carabiner
- Workers per System 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 9058/30FTBK
- Zoro # G002492626
- UPC # 612230156848
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Cable Dia. | 30 ft |
Maximum Working Length | 30 ft |
Cable Diameter | 30 ft |
Details
Includes | Attached Bag, Carabiner |
Item | Rescue Ladder |
Series | 9058 |
Color | Black |
Attachment Point | Carabiner |
Workers per System | 1 |
Tensile Strength | 310 lb |
Brand and Series | Honeywell Miller |
Weight Capacity | 310 lb |
Anchor Installation | Reusable |
Standards | ANSI, CSA, OSHA |
Anchor Material | Steel |
Anchor Style Included | Carabiner |
Line Material | Nylon |
Hardware Material | Stainless Steel |
Harness End Connection | Snap Hook |
Rescue Mode | Lower |
Rescue System Component | Aerial Rescue System |
Anchorage End Connection | Carabiner |
Description
Rescue Ladder, Color Black, Weight Capacity 310 lb, Standards ANSI, CSA, OSHA, Workers per System 1, Maximum Working Length 30 ft, Rescue System Component Aerial Rescue System, Rescue Mode Lower, Line Material Nylon, Rescue Equipment Type Aerial Rescue System, Includes Attached Bag, Carabiner, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Cable Diameter 30 ft, Hardware Material Stainless Steel, Series 9058, Tensile Strength 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Corner Buddy Ladder Stabilizer (2470)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105246)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2601NFX8)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- COTTERMAN Rigid Wheel w/Mounting Hardware, 4 In., PR (SU1077)
- BAUER LADDER Streamline Base Plates (does NOT include leveling leg) (LL-QC-3)
- WERNER Duty Rating Label Replacement, 225 lb. (LDR225)
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with D-rungs (07050)
- LOUISVILLE Rigid Pole Grip (PK-E04A)
- WERNER Replacement Foot Kit (21-10)
- COTTERMAN TiltNRoll Replacement Wheels, 4 In., PR (SU9108)
- Honeywell Miller Ladder Accessories