Shop All Ladder Accessories
Honeywell Miller
Rescue Ladder, Black, 310 lb Capacity
Mfr # 9058/25FTBK
Zoro # G302492609
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Attached Bag, Carabiner
- Brand and Series Honeywell Miller
- Series 9058
- Anchor Installation Reusable
- Anchor Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 9058/25FTBK
- Zoro # G302492609
- UPC # 612230132811
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Cable Dia. | 25 ft |
Maximum Working Length | 25 ft |
Cable Diameter | 25 ft |
Details
Includes | Attached Bag, Carabiner |
Item | Rescue Ladder |
Brand and Series | Honeywell Miller |
Series | 9058 |
Anchor Installation | Reusable |
Anchor Material | Steel |
Attachment Point | Carabiner |
Color | Black |
Workers per System | 1 |
Tensile Strength | 310 lb |
Standards | ANSI, CSA, OSHA |
Weight Capacity | 310 lb |
Anchor Style Included | Carabiner |
Line Material | Nylon |
Hardware Material | Stainless Steel |
Anchorage End Connection | Carabiner |
Rescue Mode | Lower |
Rescue System Component | Aerial Rescue System |
Harness End Connection | Snap Hook |
Description
Rescue Ladder, Color Black, Weight Capacity 310 lb, Standards ANSI, CSA, OSHA, Workers per System 1, Maximum Working Length 25 ft, Rescue System Component Aerial Rescue System, Rescue Mode Lower, Line Material Nylon, Rescue Equipment Type Aerial Rescue System, Includes Attached Bag, Carabiner, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Cable Diameter 25 ft, Hardware Material Stainless Steel, Series 9058, Tensile Strength 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1000 lb., 36 In.L (FG440300BLA)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- ZORO SELECT Solid Wheel, Sawtooth, 100 lb. Load Rating (53CM52)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 40x48 (PDF-4048-6PH)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 10 in. W (3241514-TRD48)
- WERNER Replacement Foot Kit (21-8)
- GUARDIAN EQUIPMENT Ladder Hook w/Wheel (2481BP)
- TIE DOWN ENGINEERING Corner Stabilizer for Ext Ladders (48586)
- BAUER LADDER Spreader Kit for 7'- 8' Bauer Fiberglass/Aluminum Two-Way Stepladders. (07081)
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- COTTERMAN Rigid Wheel w/Mounting Hardware, 4 In., PR (SU1077)
- Honeywell Miller Ladder Accessories