Shop All Rescue & Descent Equipment
Honeywell Miller
Rescue and Descent System, 75 ft. L
Mfr # SECRKT/75FT
Zoro # G1456128
product price: $2,804.99
/ea
Free Shipping & Returns
$2,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 lb
- Hardware Material Aluminum, Stainless Steel, Zinc Plated Steel
- For Use With Safety Harness
- Length 75 ft
- Tensile Strength 6,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SECRKT/75FT
- Zoro # G1456128
- UPC # 612230172893
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 75 ft |
Strap Width | 27/64 in |
Details
Item | Rescue and Descent System |
Weight Capacity | 330 lb |
Hardware Material | Aluminum, Stainless Steel, Zinc Plated Steel |
For Use With | Safety Harness |
Tensile Strength | 6,800 lb |
Includes | Rescue Harness, Cross-Arm Strap, Retrieval Yoke, Rescue Bag |
Standards | OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A |
Anchorage Hook Gate Opening | 13/32 in |
Color | Red/White |
Locking Anchorage Connection Hook Type | Carabiner |
Harness Hook Gate Opening | 1 in |
Line Material | Polyamide Kermantle |
Locking Harness Connection Hook Type | Carabiner |
Description
Rescue and Descent System, Color Red/White, Weight Capacity 330 lb, Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A, Line Material Polyamide Kermantle, Includes Rescue Harness, Cross-Arm Strap, Retrieval Yoke, Rescue Bag, For Use With Safety Harness, Hardware Material Aluminum, Stainless Steel, Zinc Plated Steel, Tensile Strength 6,800 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815570)
- 3M Safety Glasses, Orange Polycarbonate Lens, Anti-Fog (1334252)
- HONEYWELL MILLER 75 FT Safescape Elite Rescue Descent (SE/75FT)
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- HONEYWELL MILLER 150 ft.L Safescape Elite Rescue Descent (SE/150FT)
- HONEYWELL MILLER Descent Device Unit (8113/)
- HONEYWELL MILLER Rescue and Descent System, 200 ft, 300 lb Capacity (70-200/200FT)
- RONSTAN Rope Connector, Size Up to 1/4 In. (RF89)
- Honeywell Miller Rescue & Descent Equipment