Shop All Lanyards and Lifelines
Honeywell Miller
Rebar Positioning Lanyard, 35 in, Silver
Mfr # 6757WRS-Z7/35INGN
Zoro # G0618847
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Stainless Steel Snap Hook
- Line Material Steel
- Color Silver
- Hardware Material Steel
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 6757WRS-Z7/35INGN
- Zoro # G0618847
- UPC # 612230154240
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 35 in |
Length Range | 35 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Adjustable Length | No |
Minimum Length | 35 in |
Details
Harness Connection | Stainless Steel Snap Hook |
Item | Rebar Positioning Lanyard |
Line Material | Steel |
Color | Silver |
Hardware Material | Steel |
Standards | ANSI Z39.1, ANSI A10.32, OSHA 1926.502 |
Weight Capacity | 310 lb |
Lanyard Material | Steel |
Anchorage End Connection | Rebar Hook |
RFID Equipped | No |
Harness End Connection | Snap Hook |
Brand and Series | Honeywell Miller |
Harness End Connection Material | Stainless Steel |
Anchorage End Connection Material | Steel |
Lanyard Type | Rebar Positioning |
Anchorage End Connection Type | 2-1/2 in Steel Rebar Hook |
Description
Rebar Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type 2-1/2 in Steel Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Stainless Steel, Lanyard Material Steel, Minimum Length 35 in, Weight Capacity 310 lb, Color Silver, Length 35 in, Hardware Material Steel, Lanyard Type Rebar Positioning, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped No, Standards ANSI Z39.1, ANSI A10.32, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R TaperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 32 dB, Blue/Yellow, 200 Pairs (12017)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104469)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-15/9FT)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-11/9FT)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- HONEYWELL MILLER Vertical Lifeline, 75 ft., Blue, Gray (300L-Z7/75FTBL)
- MSA SAFETY Lanyard, 6 ft., Gray (10190398)
- Honeywell Miller Lanyards and Lifelines