Shop All Lanyards and Lifelines
Honeywell Miller
Rebar Chain Assembly, 24", Silver
Mfr # T8221-Z7/
Zoro # G6124207
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Weight Capacity 310 lb.
- Color Silver
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # T8221-Z7/
- Zoro # G6124207
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 24" |
Cable Dia. | 1" |
Adjustable Length | No |
Length Range | 24 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Steel, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Silver, Length 24 in, ANSI Standards Met ANSI A10.14, OSHA Standards Met OSHA 1926.502, Hardware Material Steel, Lanyard Type Rebar Positioning, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped No, Series Titan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 R MVOLT EL N SD M6)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111021)
- IMPACTO Kneeling Pad, 15InLx14InW, Blue, Dense Foam (CUD818)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92720HVXXL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1244310)
- Honeywell Miller Lanyards and Lifelines