Shop All Lanyards and Lifelines
Honeywell Miller
Positioning Lanyard, 6 ft., White
Mfr # T9111R-Z7/6FTWH
Zoro # G6124198
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Color White
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # T9111R-Z7/6FTWH
- Zoro # G6124198
- UPC # 612230201999
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Cable Dia. | 5/8" |
Lanyard Cable Diameter | 0.625 in |
Adjustable Length | No |
Length Range | 6 ft |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.625 in, Lanyard Material Polyamide, Minimum Length Not Applicable, Weight Capacity 310 lb, Color White, Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.1, OSHA Standards Met OSHA 1926.502, Other Standards CSA Z259.11, Hardware Material Steel, Lanyard Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-30SYGA (W11-2-30SYGA)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, S, PR (NF11X/7S)
- BRADY Pipe Marker, Non-Potable Water, PK5 (7203-1HV-PK)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-4/9FT)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-18/12FT)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246525)
- Honeywell Miller Lanyards and Lifelines