Shop All Lanyards and Lifelines
Honeywell Miller
Positioning Lanyard, 6 ft., White
Mfr # 901RLS-8-Z7/6FTWH
Zoro # G0689580
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series SofStop(TM)
- Color White
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 901RLS-8-Z7/6FTWH
- Zoro # G0689580
- UPC # 612230221669
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Working Length | 6 ft. |
Strap Width | 1/2" |
Cable Dia. | 1/2" |
Max. Working Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4" |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color White, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Nylon, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, M, Black, PR (TS199M)
- VISWERX Hi-Vis Lined Split Leather Palm Glove LG (127-11052)
- CONDOR Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477L58 (477L58)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XL (US371)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503882)
- Honeywell Miller Fall Protection