Shop All Lanyards and Lifelines
Honeywell Miller
Positioning Lanyard, 6 ft, Silver
Mfr # 207NLS-Z7/6FTV
Zoro # G9754656
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
- Anchorage Hook Gate Opening 3/4"
- Harness Hook Gate Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 207NLS-Z7/6FTV
- Zoro # G9754656
- UPC # 612230193683
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1" |
Length Range | 6 ft |
Adjustable Length | No |
Lanyard Cable Diameter | 0.25 in |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.25 in, Lanyard Material Steel, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Silver, Length 6 ft, ANSI Standards Met ANSI A10.14, ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards CSA Z259.2.2 Type 1, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- HONEYWELL MILLER 30 ft.L Ladder Climbing Safety System (VG/30FT)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- GUARDIAN EQUIPMENT Non-Shock Lanyard (01280)
- Honeywell Miller Lanyards and Lifelines