Shop All Lanyards and Lifelines
Honeywell Miller
Positioning Lanyard, 6 ft, Orange
Mfr # T9111W-Z7/6FTAF
Zoro # G1404545
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Color Orange
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # T9111W-Z7/6FTAF
- Zoro # G1404545
- UPC # 612230153700
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1" |
Cable Dia. | 1" |
Adjustable Length | No |
Length Range | 6 ft |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Orange, Length 6 ft, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Series Titan II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Asbestos Free, Blue, 41593 (41593)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- DEMETECH Respirator Mask, KN95, NonMed, Child, PK720 (62290)
- PETOSKEY Petoskey Fb-P9943-79 Adhesive Tire Label - 500 Roll (FB-P9943-79)
- HONEYWELL MILLER Personal Fall Limiter, 11 ft L, 1" W (MTL-OHW2-28/11FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (233TWLS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-38/6FT)
- FALLTECH Lanyard, Single Leg, Viewpack, SnapHook, 6ft (8256)
- Honeywell Miller Lanyards and Lifelines