Shop All Lanyards and Lifelines
Honeywell Miller
Positioning Lanyard, 50 ft, White
Mfr # 198RLS-2-Z7/50FTWH
Zoro # G9754604
original price:
$181.99
28% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Color White
- Tensile Strength 5000 lb.
- Harness Connection Nylon Web Loop
- For Use With Full Body Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 198RLS-2-Z7/50FTWH
- Zoro # G9754604
- UPC # 612230190521
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Strap Width | 1" |
Lanyard Cable Diameter | 5/8 in |
Adjustable Length | No |
Minimum Length | 50 ft |
Length Range | 50 ft |
Rope Diameter | 5/8 in |
Lifeline Length | 50 ft |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Web Loop, Harness End Connection Material Nylon, Lanyard Cable Diameter 5/8 in, Lanyard Material Nylon, Minimum Length 50 ft, Weight Capacity 310 lb, Color White, Length 50 ft, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- GLOBAL VISION Glasses, Flamez, Safety, G-Tech Lens (FLAMEZGTR)
- MAGID Zetex HighHeat Gloves (ZT-1314WL)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (9672DT5PUS)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER SS energy absorber kit (SGXK-FS)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- SUPER ANCHOR SAFETY 10ft 30° Fixed Length HLL 3/8"x7x19 Galvanized Wire Rope Cable w/Snaphook on Each End (1335-10)
- Honeywell Miller Lanyards and Lifelines