Shop All Lanyards and Lifelines
Honeywell Miller
Positioning Lanyard, 20 ft., White
Mfr # 201RLS-2-Z7/20FTWH
Zoro # G9754665
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
- Anchorage Hook Gate Opening 3/4"
- Harness Hook Gate Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 201RLS-2-Z7/20FTWH
- Zoro # G9754665
- UPC # 612230201784
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Strap Width | 1" |
Adjustable Length | No |
Minimum Length | 20 ft |
Lanyard Cable Diameter | 1/2 in |
Length Range | 20 ft |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 1/2 in, Lanyard Material Nylon Rope, Minimum Length 20 ft, Weight Capacity 310 lb, Color White, Length 20 ft, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Ventilation Duct, 12 in x 15 ft, Blk/Ylw (AM-DS1215)
- TINGLEY Tingley StormFlex Rain Jacket (J67113.LG)
- NMC Caution Hard Hats Required Sign, 10 in Height, 14 in Width, Rigid Plastic (C391RB)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-09/9FT)
- HONEYWELL MILLER Vertical Lifeline, 150 ft, Blue, Gray (300L-Z7/150FTBL)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NC-A)
- Honeywell Miller Fall Protection