Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, Smooth Edge Single Leg, Series: TurboLite T-BAK MAX, 420 lb Load, 10.5 ft L,
Mfr # MFLET-1/10.5FT
Zoro # G909184419
product price: $640.99
/ea
Free Shipping & Returns
$640.99
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
- Brand Honeywell Miller
- MFR # MFLET-1/10.5FT
- Zoro # G909184419
- UPC # 612230233662
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Miller by Honeywell /Nylon and Aluminum Hub/Steel Hook Hardware, 3000 lb Tensile Strength, Specifications Met: ANSI A10.32, ANSI Z359.14 Class B.In worksites of every variety, edges are much more common than people realize - and they pose a greater risk than you'd expect. Without protection designed for edges, traditional lifelines risk being severed. Designed for performance in sharp and smooth edge applications, the turbolite edge offers versatility, enhanced user mobility and maximum safety. The TurboLite edge ensures workers are safe in applications requiring foot level tie-off or working near edges.
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
- NMC Danger Falling Materials Sign, D37R (D37R)
- GSS SAFETY GSS Safety 1701, Class 2 Heavy Duty Safety Vest, Lime, M (1701-M)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-15/9FT)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- 3M PROTECTA Positioning Lanyard, 6 ft., Red (1385101)
- Honeywell Miller Fall Protection