Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, Smooth Edge Single Leg, Series: TurboLite MAX, 420 lb Load, 6 ft L, Spectra W
Mfr # MFLEW-18/6FT
Zoro # G209184430
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFLEW-18/6FT
- Zoro # G209184430
- UPC # 612230233457
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Miller by Honeywell Personal Fall Limiter, Smooth Edge Single Leg, Series: TurboLite MAX, 420 lb Load, 6 ft Length, Spectra Web Line, Aluminum Hook/Anodized Aluminum Connector/Ballistic Nylon Cover/High Impact Nylon Housing/Nylon and Aluminum Hub/Stainless Steel Mechanism Hardware, 3000 lb Tensile Strength, Specifications Met: ANSI A10.32, ANSI Z359.14 Class B.In worksites of every variety, edges are much more common than people realize - and they pose a greater risk than you'd expect. Without protection designed for edges, traditional lifelines risk being severed. Designed for performance in sharp and smooth edge applications, the turbolite edge offers versatility, enhanced user mobility and maximum safety. The TurboLite edge ensures workers are safe in applications requiring foot level tie-off or working near edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-25)
- MILESCRAFT KneeBlades Rolling Knee Pads (1603)
- BSC PREFERRED Goatskin Leather Driver's Gloves - Medium, 3PK (S-16850)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (233MK-Z7/6FTBK)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-OGC1-02/20FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- HONEYWELL MILLER Vertical Lifeline, 75 ft., Blue, Gray (300L-Z7/75FTBL)
- GEMTOR 100 ft.L Lifeline (2124L100)
- Honeywell Miller Fall Protection