Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, Sharp Edge Twin Leg, Series: TurboLite EXTREME, 420 lb Load, 9 ft L, Galvaniz
Mfr # MFLEC2-12/9FT
Zoro # G009184449
product price: $861.99
/ea
Free Shipping & Returns
$861.99
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
- Brand Honeywell Miller
- MFR # MFLEC2-12/9FT
- Zoro # G009184449
- UPC # 612230232214
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Miller by Honeywell Personal Fall Limiter, Sharp Edge Twin Leg, Series: TurboLite EXTREME, 420 lb Load, 9 ft Length, Galvanized Steel Line, Aluminum Hook/Anodized Aluminum Connector/Aluminum Hub/Ballistic Nylon Cover/High Impact Nylon Housing/Stainless Steel Mechanism Hardware, 3000 lb Tensile Strength, Specifications Met: ANSI A10.32, ANSI Z359.14 Class B.In worksites of every variety, edges are much more common than people realize - and they pose a greater risk than you'd expect. Without protection designed for edges, traditional lifelines risk being severed. Designed for performance in sharp and smooth edge applications, the TurboLite edge offers versatility, enhanced user mobility and maximum safety. The TurboLite edge ensures workers are safe in applications requiring foot level tie-off or working near edges.
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
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (52LC97)
- JJ KELLER Caution Wide Right Turns (1096)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, Spanish, T1-3163-HI_18x12 (T1-3163-HI_18x12)
- PIP Lifting Glove w/ Padded Leather Palms, PR (122-AV70/S)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (219WRS-Z7/6FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- MSA SAFETY Vertical Ladder Lifeline Kit (30920-00)
- Honeywell Miller Lanyards and Lifelines