Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, Sharp Edge Single Leg, Series: TurboLite EXTREME, 420 lb Load, 6 ft L, Galvan
Mfr # MFLEC-18/6FT
Zoro # G909184426
product price: $601.99
/ea
Free Shipping & Returns
$601.99
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
- Brand Honeywell Miller
- MFR # MFLEC-18/6FT
- Zoro # G909184426
- UPC # 612230233310
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Miller by Honeywell Personal Fall Limiter, Sharp Edge Single Leg, Series: TurboLite EXTREME, 420 lb Load, 6 ft Length, Galvanized Steel Line, Aluminum Hook/Anodized Aluminum Connector/Aluminum Hub/Ballistic Nylon Cover/High Impact Nylon Housing/Stainless Steel Mechanism Hardware, 3000 lb Tensile Strength, Specifications Met: ANSI A10.32, ANSI Z359.14 Class B.In worksites of every variety, edges are much more common than people realize - and they pose a greater risk than you'd expect. Without protection designed for edges, traditional lifelines risk being severed. Designed for performance in sharp and smooth edge applications, the TurboLite edge offers versatility, enhanced user mobility and maximum safety. The TurboLite edge ensures workers are safe in applications requiring foot level tie-off or working near edges.
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
- CALLOWAY MILLS Multi, 17 W x 29 L (121981729)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Royal Blue (313029)
- DOUBLE H BOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10.5D)
- N-FERNO BY ERGODYNE Orange Balaclava Face Mask - Fleece (6821-ORANG)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-18/12FT)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Yellow (213WLS-Z7/3FTYL)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- Honeywell Miller Fall Protection