Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, 9 ft., Single Leg
Mfr # MFLEW-12/9FT
Zoro # G7960104
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Polycarbonate
- Length 9 ft.
- Series TurboLite(TM) MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFLEW-12/9FT
- Zoro # G7960104
- UPC # 612230233518
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
Details
Item | Fall Limiter |
SRL Housing Material | Polycarbonate |
Series | TurboLite(TM) MAX |
Description
Personal Fall Limiter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Lean Banner, 13 oz., 3 ft.x8 ft., 5S Safety (60-45-3696-5S764)
- GLOBAL INDUSTRIAL Spill Containment Platform, 1 Drum Capacity (988951)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime (964XXL)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-14/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798B/6FTGN)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DA-A)
- Honeywell Miller Fall Protection