Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, 9 ft L, 1Leg
Mfr # MTL-OHS1-01/9FT
Zoro # G708474087
original price:
$198.99
5% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Steel
- Series Miller TurboLite(TM)+
- Visual Load Indicator Yes
- Number of Legs 1
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHS1-01/9FT
- Zoro # G708474087
- UPC # 612230301231
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
Lifeline Length | 9 ft |
Details
Item | Personal Fall Limiter |
SRL Housing Material | Steel |
Series | Miller TurboLite(TM)+ |
Visual Load Indicator | Yes |
Number of Legs | 1 |
Weight Capacity | 420 lb |
Anchoring Location | Overhead Only |
Anchorage End Connection Type | Snap Hook |
Harness End Connection | Carabiner |
ANSI SRL Type | SRL-P |
Anchorage End Connection Material | Steel |
Sealed | No |
Other Standards | CSA Z259.2.2:2017 |
Harness End Connection Material | Steel |
Minimum User Weight | 130 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
RFID Equipped | Yes |
ANSI Standards Met | ANSI Z359.14-2021 |
ANSI SRL Class (2021) | Class 1 |
Lifeline Material | Stainless Steel |
Description
Personal Fall Limiter, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847215)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (48UM69)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- HONEYWELL MILLER TITAN 50 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/50FT)
- HONEYWELL MILLER 30 ft.L Ladder Climbing Safety System (VG/30FT)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (233MK-Z7/6FTBK)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Vertical Lifeline, 150 ft, Blue, Gray (300L-Z7/150FTBL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- SINGING ROCK Safety Daisy Chain 120Cm 47 in. (448917)
- Honeywell Miller Fall Protection