Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, 6 ft., Single Leg
Mfr # MFLEW-12/6FT
Zoro # G7960147
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TurboLite(TM) MAX
- SRL Housing Material Polycarbonate
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFLEW-12/6FT
- Zoro # G7960147
- UPC # 612230233440
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Series | TurboLite(TM) MAX |
SRL Housing Material | Polycarbonate |
Item | Fall Limiter |
Description
Personal Fall Limiter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Belt, Lifting, S, Black (5T539)
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Large, 1-Dozen (708355L)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft., Single Leg (MFLEW-18/6FT)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- HONEYWELL MILLER 6FT WEB W/STL REBAR TWIN AND G2 TL PFL (MTL-OHW1-15/6FT)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black, Blue (19F388)
- Honeywell Miller Lanyards and Lifelines