Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, 6 ft L, 2Legs
Mfr # MTL-OHW2-22/6FT
Zoro # G108474083
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TurboLite+
- SRL Housing Material Nylon
- Visual Load Indicator Yes
- Anchoring Location Overhead Only
- Number of Legs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHW2-22/6FT
- Zoro # G108474083
- UPC # 612230300791
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Rebar Hook Gate Opening Size | 2 13/16 in |
Lifeline Length | 6 ft |
Details
Series | TurboLite+ |
SRL Housing Material | Nylon |
Visual Load Indicator | Yes |
Item | Personal Fall Limiter |
Anchoring Location | Overhead Only |
Number of Legs | 2 |
Weight Capacity | 420 lb |
Sealed | No |
Rescue Method | Self |
OSHA Standards Met | OSHA |
ANSI SRL Class (2021) | Class 1 |
Lifeline Material | Polyester |
Harness End Connection | Carabiner |
Harness End Connection Material | Steel |
Minimum User Weight | 130 lb |
Other Standards | CSA Z259.2.2:2017 |
RFID Equipped | Yes |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
ANSI SRL Type | SRL-P |
Anchorage End Connection Type | Rebar Hook |
Anchorage End Connection Material | Steel |
Description
Personal Fall Limiter, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Chest Wader Black (8686700)
- 3M PELTOR Series 2000, S2024AS-RED, Gray/Re, PK20 (S2024AS-RED)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 90 PK, White (S-5491X)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-12/12FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-03/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- Honeywell Miller Lanyards and Lifelines