Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, 6 ft L, 2Legs
Mfr # MTL-OHW2-21/6FT
Zoro # G308474081
original price:
$295.99
17% off
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TurboLite+
- Weight Capacity 420 lb
- Length 6 ft.
- SRL Housing Material Nylon
- Number of Legs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHW2-21/6FT
- Zoro # G308474081
- UPC # 612230300784
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Length | 6 ft |
Details
Series | TurboLite+ |
Weight Capacity | 420 lb |
SRL Housing Material | Nylon |
Number of Legs | 2 |
Item | Personal Fall Limiter |
Visual Load Indicator | Yes |
Anchoring Location | Overhead Only |
Anchorage End Connection Material | Aluminum |
Harness End Connection | Carabiner |
Rescue Method | Self |
Harness End Connection Material | Steel |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Anchorage End Connection Type | Snap Hook |
ANSI SRL Class (2021) | Class 1 |
RFID Equipped | Yes |
Other Standards | CSA Z259.2.2:2017 |
Sealed | No |
Minimum User Weight | 130 lb |
Lifeline Material | Polyester |
OSHA Standards Met | OSHA |
ANSI SRL Type | SRL-P |
Description
Personal Fall Limiter, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Forklift Traffic Area Keep Clear Sign, CGA7P (CGA7P)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, X-Large (7040-SA XL)
- CONDOR OUTDOOR PRODUCTS ANNEX ADMIN POUCH, OLIVE DRAB (191086-001)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- HONEYWELL MILLER Positioning Lanyard, 25 ft., White (198RLS-2-Z7/25FTWH)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798SS-Z7/6FTGN)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- Honeywell Miller Lanyards and Lifelines