Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, 6 ft L, 1Leg
Mfr # MTL-OHW1-08/6FT
Zoro # G608595691
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon
- Number of Legs 1
- Anchoring Location Overhead Only
- Series TurboLite+
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MTL-OHW1-08/6FT
- Zoro # G608595691
- UPC # 612230300715
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Rebar Hook Gate Opening Size | 2 13/16 in |
Lifeline Length | 6 ft |
Details
SRL Housing Material | Nylon |
Number of Legs | 1 |
Anchoring Location | Overhead Only |
Series | TurboLite+ |
Item | Personal Fall Limiter |
Visual Load Indicator | Yes |
Weight Capacity | 420 lb |
ANSI SRL Type | SRL-P |
ANSI SRL Class (2021) | Class 1 |
Sealed | No |
Other Standards | CSA Z259.2.2:2017 |
RFID Equipped | Yes |
Minimum User Weight | 130 lb |
Rescue Method | Self |
Harness End Connection Material | Aluminum |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Anchorage End Connection Type | Rebar Hook |
Lifeline Material | Polyester |
OSHA Standards Met | OSHA |
Anchorage End Connection Material | Aluminum |
Harness End Connection | Carabiner |
Description
Personal Fall Limiter, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREGUARD Flame Retardant Coating, Wood, 1 gal., PK4 (C FG-XL95 G01C)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del right (A-1218 Delivery Signs - Del right)
- TEST PRODUCTS INTERNATIONAL Replacement Sensor, O2, For G100-7120 (A761)
- CONDOR Anti-Vibration Gloves, M, Blk/BL/Silver, PR (2HEW6)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-15/9FT)
- MSA SAFETY Lanyard, 6 ft., Gray (10193943)
- Honeywell Miller Lanyards and Lifelines